Pressbolt Finish White

Order Code: ZT4966431S

£19.99 Inc VAT (20%)


Description

Era Pressbolt Finish: White The ERA Universal Pressbolt can be used on all external and internal doors Simply press the spring-bolt to lock and use the key to unlock The rotating hardened steel bolt resists hacksawing When in the closed position the screws are concealed Interior Material: Zinc Alloy Fixings included (W) 17 (L) 78 (H) 34 1 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pressbolt Finish White
  • Finish
    White
  • Material
    Zinc Alloy
  • Product Type
    Universal Pressbolt
  • Size
    17mm x 78mm x 34mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome