Replacement Front Door Lock 40mm Finish Polished Chrome Body - Chrome Cylinder

Order Code: ZT4971424S

£31.99 Inc VAT (20%)


Description

Era Replacement Front Door Lock 40mm Finish: Polished Chrome Body - Chrome Cylinder The Replacement Front Door Lock is an ideal product for replacing most types standard front door locks Comes with the option of having a deadlocking or non-deadlocking facility on the external cylinder With a new design lock body has been designed with larger footprints, which will hide most existing marks on the door The easy grip handle is ideally suited for the elderly Interior & Exterior Material: Zinc Alloy Fixings included 1 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Replacement Front Door Lock 40mm Finish Polished Chrome Body - Chrome Cylinder
  • Finish
    Polished Chrome
  • Size
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome