Sash Jammer Finish White

Order Code: ZT4970262S

£11.49 Inc VAT (20%)
£11.994% off


Description

Era Sash Jammer Finish: White (W) 20/60 x (L) 76 x (H) 38mm The Sash Jammer is ideal additional security for PVCU windows. It is simple to operate and easy to fit, and is non-handed for use on all applications It is available as a standard product or with a key lock to secure the arm in place when the window is closed If the home is unoccupied for any length of time the key lock is ideal to ensure the windows are completely protected The Sash Jammer can also be fitted to a door, to provide excellent additional security Interior Material: Zinc Alloy Fixings included 1 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Sash Jammer Finish White
  • Product Type
    Sash Jammer
  • Finish
    White