Security Bolt Key 37.5mm Finish Satin

Order Code: ZT4966467S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Era Security Bolt Key 37.5mm Finish: Satin Suitable for use with the Door Security Bolts Splined key locks and unlocks the security bolt Door & Window key Interior & Exterior Material: Steel Fixings included 1 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Security Bolt Key 37.5mm Finish Satin
  • Finish
    Satin
  • Material
    Steel
  • Product Type
    Security Bolt Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome