Traditional Door Lock 60mm Finish Green Body - Brass Cylinder

Order Code: ZT4968549S

£19.99 Inc VAT (20%)


Description

Era Traditional Door Lock 60mm Finish: Green Body - Brass Cylinder The Traditional Door Lock has been designed to replace most existing front door locks, providing added security to new exterior and interior doors Suitable for fitting on either the inside or outside sliding track Simply press the spring bolt to lock Key only required to unlock Fixings are concealed when in the locked position Hardened steel pin the bolt resists hacksawing Interior & Exterior Material: Zinc Alloy Fixings included 1 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Traditional Door Lock 60mm Finish Green Body - Brass Cylinder
  • Product Type
    Door Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome