2.7m x 3.5m Waterproof Tarpaulin (9 x 12')

Order Code: ZT5517299S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Green 80gsm Tarpaulins are a lightweight, easy to handle range, widely used as temporary waterproof covers for applications in the home and workplace including camping groundsheets , wood stack covers , building site covers , sandpit covers, garden furniture cover, pallet covers and salt stack covers .  Our economy tarpaulins come with 12mm aluminium eyelets at metre intervals in rope reinforced hems, and remain flexible even in sub-zero temperatures.  With an 8 x 8 weave count, these poly tarps are UV protected, rotproof and shrink-proof.  A popular and versatile tarpaulin for a huge number of uses

See full description
Specifications for 2.7m x 3.5m Waterproof Tarpaulin (9 x 12')
  • Product Type
    Tarpaulin
  • Colour
    Green
  • Weight
    80g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome