Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Tarpaulins
Debris Netting Green 50Mx3M Roll
By Mudfords
Order Code:
ZT2489945S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
12-16
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/tarpaulins/debris-netting-green-50mx3m-roll/p/ZT2489945S
Add to quotation
View all Tarpaulins
Description
Description unavailable
Specifications
Specifications for Debris Netting Green 50Mx3M Roll
MFR Part No.
NET-DN-3-50-GR
Material
Polyethylene
Width
3m
Length
50m
Colour
Green
Material Grade
Standard Duty - 120gsm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome