Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Tarpaulins
DN-2-50B Debris Netting Fine Blue 50m x 2m
By Matlock
Order Code:
ZT1037361P
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 +
£34.19
5%
1
Add to basket
Get it in
12-16
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/tarpaulins/dn-2-50b-debris-netting-fine-blue-50m-x-2m/p/ZT1037361P
Add to quotation
View all Tarpaulins
Description
Description unavailable
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Specifications for DN-2-50B Debris Netting Fine Blue 50m x 2m
Material
Polyethylene
Length
50m
Width
2m
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome