Film Cover Sheet, Transparent, Roll

Order Code: ZT2732158S

£259.99 Inc VAT (20%)


Description

Film cover sheet, transparent, roll, 1+ items. Supplied = assembled. Length = 1.6 m. Width = 1200 mm. Material = plastic (MDPE) Product type = film cover sheets. Material thickness = 30 m. Colour = transparent. Made of MDPE film, perforated. Protects cargo from moisture. Protection from unauthorised access. Easy to use. Lower material requirements. On rolls, perforated sheet by sheet. Together with stretch film, cover sheets provide the pallet goods with protection all round. Format 1200 x 1600 mm. 250 sheet rolls.

See full description
Specifications for Film Cover Sheet, Transparent, Roll
  • Material
    Plastic (MDPE)
  • Colour
    Transparent
  • Product Type
    Film Cover Sheets
  • Supplied
    Assembled
  • Length
    1.6m
  • Material Thickness
    30 Μm
  • Width
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome