Foam Sheets Cut To Size, Material Thickness 1mm, LxW 400 X 300mm, Pack Of 1000

Order Code: ZT2701935S

£119.99 Inc VAT (20%)


Description

Foam sheets cut to size, material thickness 1 mm, LxW 400 x 300 mm, pack of 1000. Supplied = assembled. Material = foam film. Length = 400 mm. Width = 300 mm. Material thickness = 1 mm. Product type = foam wraps. PE foam films are flexible, light in weight, and provide protection. Safe for use with food and impermeable to water. 100% recyclable. Consists of soft, flexible and elastic foam film. The foam sheets cut to size from the cardboard box are ideal for protecting sensitive surfaces such as wood, glass, ceramics, chrome or paint.

See full description
Specifications for Foam Sheets Cut To Size, Material Thickness 1mm, LxW 400 X 300mm, Pack Of 1000
  • Material
    Foam Film
  • Product Type
    Foam Wraps
  • Supplied
    Assembled
  • Pack Quantity
    1000
  • Width
    300mm
  • Length
    400mm
  • Material Thickness
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome