Heavy Duty Tarpaulins


£2.29 Inc VAT (20%)
Up to 13% off

See 9 Product Variants
£2.29

Description

Available in a variety of sizes, these heavy duty tarpaulins are ideal for both professional and domestic uses. Boasting rope lined hems with aluminium eyelets at one metres intervals to allow you to effectively tether the product to your desired surface or object. These products provide all weather protection for industry, construction, agriculture, marine, domestic and recreational use due to their construction from a double laminated polyethylene weave. The products are washable, shrinkproof, rot-proof and tear-resistant.

Features and Benefits
• Manufactured from a double laminated, heavy duty 160gsm polyethylene weave fabric which is durable and robust
• Each product is resistant to rot, water and tears as well as being washable and shrinkproof
• UV stabilised to prevent the colour from fading over time
• Available to purchase in a wide range of sizes to suit your specific requirements

Typical Applications
• Ideal for use in the agricultural, industrial, construction and marine industries as well as for recreational and domestic uses
• Makes a perfect ground cover when camping

Notes
• Sizes stated are estimated nominal sizes - actual product size may vary slightly
• Images are for illustration purposes only
• Product colour may vary, can be blue or green

Feature Attributes

Resistance Features:
Weather Proof
Colour:
Blue
Material Grade:
Heavy Duty-160gsm
Material:
Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome