Hessian Roll 1.37 X 46m
0
1
2

Hessian Roll 1.37 X 46m

Order Code: ZT3612343SCopy

£65.99 Inc VAT (20%)


Description

This hessian roll is made from 100% natural hessian and is 100% biodegradable, sometimes referred to as Builders Hessian.

These hessian rolls can be used to protect mortar, new brickwork, and concrete from bad weather and frost.

Suitable for all weather conditions, and breathable to ensure that mortar and concrete is still allowed to breath, and dry more naturally.

DID YOU KNOW: Hessian is a coarsely textured fabric naturally derived from the jute plant. Also known as burlap, it is an open weave, breathable yet thick fabric

PRODUCT FEATURES
100% Natural
100% Biodegradable
183gsm

TECHNICAL SPECIFICATIONS
Barcode 5060200614327
Colour Brown
Product Length (mm) 46000
Product Width (mm) 1370
Product Height (mm) 3
Weight (GSM) 183
Weight (kg) 11.6
Material Hessian

See full description
Specifications for Hessian Roll 1.37 X 46m
  • Length
    46m
  • Product Type
    Hessian Roll
  • Colour
    Brown
  • Width
    1.37m