PE Flat Film, Delivered On 50 M Rolls, Film Width, Laid Flat 4000mm

Order Code: ZT2733204S

£399.99 Inc VAT (20%)


Description

PE flat film, delivered on 50 m rolls, film width, laid flat 4000 mm. Supplied = assembled. Material = polyethylene. Material thickness = 150 m. Roll length = 50 m. Roll width = 1300 mm. Product type = flat films. For securing loads on pallets without overhang. Makes combining goods with different shapes possible. Protects the goods from dust and moisture. Made of transparent PE film. Delivered on 50 m rolls.

See full description
Specifications for PE Flat Film, Delivered On 50 M Rolls, Film Width, Laid Flat 4000mm
  • Material
    Polyethylene
  • Product Type
    Flat Films
  • Supplied
    Assembled
  • Roll Width
    1300mm
  • Roll Length
    50m
  • Material Thickness
    150 Μm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome