Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Tarpaulins
PVC Sheet "8 Ranges" 160 X 60 cm (English) 64809
By EGA Master
Order Code:
ZT3280094S
£62.99
each
Inc VAT (20%)
£251.96 minimum order value
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£60.47
4%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
251.96
https://www.zoro.co.uk/shop/maintenance-and-outdoor/tarpaulins/pvc-sheet-inch8-ranges-inch-160-x-60-cm-english-64809/p/ZT3280094S
Add to quotation
View all Tarpaulins
Description
PVC SHEET "8 RANGES" 160 x 60 CM (ENGLISH)
Tags:
#BulkDiscount
Specifications
Specifications for PVC Sheet "8 Ranges" 160 X 60 cm (English) 64809
Product Type
PVC Sheet
Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome