Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Tarpaulins
PVC Sheet "8 Ranges" 160 X 60 cm (German) 64812
By EGA Master
Order Code:
ZT3280099S
£62.99
each
Inc VAT (20%)
£251.96 minimum order value
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£60.47
4%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
251.96
https://www.zoro.co.uk/shop/maintenance-and-outdoor/tarpaulins/pvc-sheet-inch8-ranges-inch-160-x-60-cm-german-64812/p/ZT3280099S
Add to quotation
View all Tarpaulins
Description
PVC SHEET "8 RANGES" 160 x 60 CM (GERMAN)
Tags:
#BulkDiscount
Specifications
Specifications for PVC Sheet "8 Ranges" 160 X 60 cm (German) 64812
Material
PVC
Product Type
Sheet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome