Tarpaulin, Blue, 140 g/m², LxW 6000 X 4000mm

Order Code: ZT2686653S

£109.99 Inc VAT (20%)


Description

Tarpaulin, blue, 140 g/m², LxW 6000 x 4000 mm. Supplied = assembled. Material thickness = 170 g/m². Colour = blue. Width = 4000 mm. Length = 6000 mm. Type of mounting = with rings. Material properties = dust and watertight. Weight = 4.33 kg. Product type = tarpaulins. Tear resistant and weather resistant. Waterproof and dustproof. Oil and UV resistant. High quality tarpaulin with stainless aluminium eyelets in intervals of 1 m. Reinforced corners. Material quality 140 g/m².

See full description
Specifications for Tarpaulin, Blue, 140 g/m², LxW 6000 X 4000mm
  • Colour
    Blue
  • Product Type
    Tarpaulins
  • Supplied
    Assembled
  • Material Properties
    Dust and Watertight
  • Width
    4000mm
  • Weight
    4.33kg
  • Material Thickness
    170g/m²
  • Mounting Type
    with Rings
  • Length
    6000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome