Tarpaulin, Blue, 140 g/m², Pack Of 2, LxW 3000 X 2000mm

Order Code: ZT2686714S

£65.99 Inc VAT (20%)


Description

Tarpaulin, blue, 140 g/m², pack of 2, LxW 3000 x 2000 mm. Supplied = assembled. Material thickness = 170 g/m². Colour = blue. Width = 2000 mm. Length = 3000 mm. Type of mounting = with rings. Material properties = dust and watertight. Weight = 3.6 kg. Weight per item = 1.8 kg. Product type = tarpaulins. Tear resistant and weather resistant. Waterproof and dustproof. Oil and UV resistant. High quality tarpaulin with stainless aluminium eyelets in intervals of 1 m. Reinforced corners. Material quality 140 g/m².

See full description
Specifications for Tarpaulin, Blue, 140 g/m², Pack Of 2, LxW 3000 X 2000mm
  • Colour
    Blue
  • Product Type
    Tarpaulins
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Material Properties
    Dust and Watertight
  • Mounting Type
    with Rings
  • Length
    3000mm
  • Weight
    1.8kg
    3.6kg
  • Material Thickness
    170g/m²
  • Width
    2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome