Tough-Tarp Tarpaulin Green 6 x 4m

Order Code: ZT3113699S

£54.99 Inc VAT (20%)


Description

The Faithfull Tough-Tarp Tarpaulin, in Green, and 6 x 4m in dimension, is 100% waterproof, frost and UV resistant. The tarpaulin is integrally bonded with water repellent and UV resistant materials (not sprayed on as a secondary treatment) , and manufactured with polyethylene film, using patented multi-layered, cross-laminated production technology. Puncture and tear resistant, in the unlikely case of damage, it will remain localised and not spread across the tarpaulin, making any damage easy to repair without needing to replace the tarpaulin. Made to withstand temperatures between -60 to + 60 degrees, the material will not crack or flake even at such extremes. Plus, the benefit of zero-fade technology ensures these tarpaulins stay functional and looking good for longer. Featuring ultrasonically welded eyelets, which are reinforced by rust resistant aluminium inserts and heat-sealed hems, ensuring the eyelets remain in place - even when placed under the highest pressure/tension. Tested and fully REACH (Registration, Evaluation, Authorisation and Restriction of Chemicals) compliant, plus they’re 100% recyclable. Specifications: Size: 6 x 4m. Colour: Green.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome