Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Thread Repair
Elbow External Liquid Tight Metric Thread 20mm Brass - LTP20-M20-C90
By Flexicon
Order Code:
ZT5110605S
Qty of 10 for
£199.90
Inc VAT (20%)
£19.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
199.90
https://www.zoro.co.uk/shop/maintenance-and-outdoor/thread-repair/elbow-external-liquid-tight-metric-thread-20mm-brass-ltp20-m20-c90/p/ZT5110605S
Add to quotation
View all Thread Repair
Description
Flexicon ELBOW EXTERNAL LIQUID TIGHT METRIC THREAD 20MM BRASS Fitting LTP (GEN) LTP20-M20-C90
Specifications
Specifications for Elbow External Liquid Tight Metric Thread 20mm Brass - LTP20-M20-C90
Diameter
20mm
Colour
Nickel
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome