Fine Dosage Tap, Stainless Steel, 1 1/4'' Thread

Order Code: ZT2699563S

£109.99 Inc VAT (20%)


Description

Fine dosage tap, stainless steel, 1 1/4'' thread. Supplied = assembled. Material = 1.4301 stainless steel. Seal material = PTFE. Height = 80 mm. Colour = stainless steel. Product type = accessories. Fits all Falcon products with a fine dosage tap and screw cap. Ventilation, adjustable dispensing position, self closing. Fine dosage tap made of stainless steel 1.4301 (SUS 304) for safe filling and refilling, and dosing of liquids. Includes ventilation Chemical resistant PTFE seal Adjustable dispensing position. Self closing. Equipped with 3/4'' thread. With 1 1/4'' internal thread. Please note: for corrosive media or unspecified media, please clarify compatibility beforehand.

See full description
Specifications for Fine Dosage Tap, Stainless Steel, 1 1/4'' Thread
  • Product Type
    Accessories
  • Material
    1.4301 Stainless Steel
  • Supplied
    Assembled
  • Colour
    Silver
  • Height
    80mm
  • Seal Material
    PTFE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome