0
1

M4X0.7 Thread Repair Kit - New Style

Order Code: ZT4909312S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

This wire insert thread repair kit is suitable for both new projects and repairs. It effectively restores stripped, worn, or damaged threads with internal threads that are stronger than most parent materials. The kit features an easy-to-use design and includes all the essential tools, including aircraft-quality stainless steel inserts. It comes in a durable box with a moulded inlay to keep the components protected during transport and storage, making it an ideal choice for engineering, automotive, repair, and OEM applications.

Features and Benefits
• Ideal for both new projects and repair work
• High-performance threads for lasting strength
• Comprehensive tool kit containing tap, tool, tang break punch, 10 inserts and a drill
• Aircraft-quality stainless steel inserts for unmatched durability
• Moulded inlay box for protection and secure storage
• Suitable in various applications

See full description
Specifications for M4X0.7 Thread Repair Kit - New Style
  • Tap Type
    Second lead
  • Tool Style
    Metric Helicoil Inserting Tool
  • Thread Form
    Metric
  • Insert Length
    1.5xD
  • MFR Part No.
    M4X0.7KITKEN
  • Thread Size
    M4 x 0.70

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome