0
1
2
3

M9 x 1.25 Thread Repair Kit

Order Code: ZT5518154S

£41.99 Inc VAT (20%)


Description

Thread repair of damaged or worn-out threads Made by the German manufacturer of wire inserts, V-Coil Supplied with twice as many inserts as other brands V-Coil wire thread inserts manufactured from aerospace specification stainless steel Heat and corrosion resistant Supplied in a convenient plastic case to keep all the parts together Includes: 1 x V-Coil tap 1 x V-Coil drill 1 x V-Coil installation tool 1 x V-Coil tang break tool 15 x V-Coil wire thread inserts 1.5D length Thread Size: M9 x 1.25mm Drill Supplied: 9.3mm Insert Tool Supplied: No12 Tang Removal Tool Size: No12 Inserts supplied per kit: 15 x 1.5 of the diameter in length A complete thread repair kit - including the required drill.

See full description
Specifications for M9 x 1.25 Thread Repair Kit
  • Product Type
    Thread Repair Kit
  • Thread Size
    M9 x 1.25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome