Manual Pump Pistol Made of Stainless Steel 1. 4571, Seals Made of PTFE, with 1'' Internal Thread

Order Code: ZT3150658S

£899.99 Inc VAT (20%)


Description

Manual pump pistol made of stainless steel 1.4571, seals made of PTFE, with 1'' internal thread. Supplied = assembled. Material = stainless steel. Thread = 1 inch. Fittings = with internal thread. Product type = accessories for pumps. Safe filling and metering possible. Robust and high quality design. For the food industry or pharmaceutical industry. Pump pistol made of stainless steel 1.4571. With rotary coupling. For refilling and filling neutral and flammable liquids, suitable for the pharmaceutical and food industries as well. Housing and internal parts made of stainless steel, seals made of PTFE. - flow rate: 80 l/min - viscosity: 750 mPas - pressure: 4 bar - media temperature: max. 80 °C - weight: 1 kg

See full description
Specifications for Manual Pump Pistol Made of Stainless Steel 1. 4571, Seals Made of PTFE, with 1'' Internal Thread
  • Thread Size
    1in
  • Product Type
    Accessories for Pumps
  • Weight
    1kg