Manual Pump Pistol, Nickel Plated Brass, Seals Made of PTFE, with 1'' Internal Thread

Order Code: ZT3150616S

£409.99 Inc VAT (20%)


Description

Manual pump pistol, nickel plated brass, seals made of PTFE, with 1'' internal thread. Supplied = assembled. Material = brass. Thread = 1 inch. Fittings = with internal thread. Product type = accessories for pumps. Safe filling and metering possible. Robust and high quality design. For the food industry or pharmaceutical industry. Nickel plated brass pump pistol. With rotary coupling. For refilling and filling neutral and flammable liquids, suitable for the pharmaceutical and food industries as well. Housing and internal parts made of nickel plated brass, seals made of PTFE. - flow rate: 80 l/min - viscosity: 750 mPas - pressure: 4 bar - media temperature: max. 80 °C - weight: 1 kg

See full description
Specifications for Manual Pump Pistol, Nickel Plated Brass, Seals Made of PTFE, with 1'' Internal Thread
  • Material
    Nickel Plated Brass
  • Product Type
    Manual Pump Pistol
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome