Wheel Locking Nut Removal Tool Set No Damage to Lock Bolt Lug Remover

Order Code: ZT3738246S

£84.99 Inc VAT (20%)


Description

10pc wheel locking nut removal tool set to use when the original security key is missing or wheel nut is damaged. Specially design shape to avoid damage to the wheel nut allow conical dismantling socket to be fitted over wheel locking nut. Socket should be gently hammered onto the wheel nut using the punch so nut and socket wedge together, then security nut can be removed with a 19mm and 22mm socket or spanner. Overall length of 60mm. Supplied in handy storage case.
Set includes:

- 18.5x15.6mm
- 19.5x17.6mm
- 20.4x18.5mm
- 21.6x19.7mm
- 22.5x20.6mm
- 23.6x21.7mm
- 24.5x22.6mm
- 25.5x23.6mm
- Punch pin (2pcs)

See full description
Specifications for Wheel Locking Nut Removal Tool Set No Damage to Lock Bolt Lug Remover
  • Overall Length
    60mm
  • Socket Sizes
    21.6x19.7mm
    23.6x21.7mm
    25.5x23.6mm
    20.4x18.5mm
    19.5x17.6mm
    18.5x15.6mm
    24.5x22.6mm
    22.5x20.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome