0
1
2

Wire Thread Insert Kits, Metric and Imperial


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

Suitable for repairing damaged and worn threads as well as being useful for new applications, these wire thread insert kits are ideal for use with alloys and other light materials. Each kit can also be used for converting from metric to imperial and vice versa. Insert lengths are 1.5D as standard and each kit is supplied with inserts, HSS hand tap, insertion tool, drill bits and punches* and instructions. Supplied in a red, moulded plastic case for storage.

Features and Benefits
• Available in a variety of metric and imperial sizes to suit your needs
• Can either be used to repair damaged threads or converting from imperial to metric or vice versa for versatility of use
• Kit is supplied with inserts as well as HSS hand tap, insertion tool and instructions to get you working immediately
• Supplied in a robust plastic case with moulded handle for easy organisation, storage and transportation of your tools
• Drills & Punches Included (M12,M14 and M16 in range do not include drill bit)

Contents
• 10 x inserts
• HSS Hand Tap
• Insertion Tool

Typical Applications
• Engineering
• DIY
• Construction

Notes
• *M12,M14 and M16 in range do not include drill bit

See full description

Feature Attributes

Tap Type:
Bottoming
Insert Length:
1.5D
Tool Style:
Screwdriver - Plain Mandrel Type

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome