Straight Black Towel Rail 22mm x 500mm x 800mm

Order Code: ZT4957121S

£41.99 Inc VAT (20%)


Description

Kvit Straight Black Towel Rail 22mm x 500mm x 800mm 119069

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Straight Black Towel Rail 22mm x 500mm x 800mm
  • Length
    500mm
  • Diameter
    22mm
  • Size
    22mm x 500mm x 800mm
  • Colour
    Black
  • Product Type
    Towel Rail
  • Height
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome