Straight Black Towel Rail 22mm x 600mm x 1200mm

Order Code: ZT4957117S

£69.99 Inc VAT (20%)


Description

Kvit Straight Black Towel Rail 22mm x 600mm x 1200mm 119072

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Straight Black Towel Rail 22mm x 600mm x 1200mm
  • Diameter
    22mm
  • Height
    1200mm
  • Width
    600mm
  • Size
    22mm x 600mm x 1200mm
  • Product Type
    Towel Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome