Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bathroom
Towels
Straight Black Towel Rail 22mm x 600mm x 800mm
By Kvit
Order Code:
ZT4957154S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/towels/straight-black-towel-rail-22mm-x-600mm-x-800mm/p/ZT4957154S
Add to quotation
View all Towels
Description
Kvit Straight Black Towel Rail 22mm x 600mm x 800mm 119071
Specifications
Specifications for Straight Black Towel Rail 22mm x 600mm x 800mm
Colour
Black
Height
800mm
Diameter
22mm
Size
22mm x 600mm x 800mm
Width
600mm
Product Type
Towel Rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome