Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Watering Cans
10L Plastic Watering Can
By Rutland
20 Reviews
Order Code:
ZT1010440X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.27
8%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/watering-cans/10l-plastic-watering-can/p/ZT1010440X
Add to quotation
Schedule an order and save 5%
View all Watering Cans
Description
10ltr capacity with removable plastic rose.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10L Plastic Watering Can
Includes
Removable Plastic Rose Head
Colour
Green
Capacity
10L
Can Material
Plastic
Head Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome