3-in-1 Grab Bag

Order Code: ZT3113861S

£15.99 Inc VAT (20%)


Description

The Hozelock 3-in-1 Grab Bag contains the following; 1 x 3-in-1 Nozzle. Ergonomic design with a soft touch grip and instruction arrows. It produces 3 different sprays: jet, cone and fine rose. Compatible with all other connectors. 1 x Soft Touch AquaStop Connector. With an internal valve which stops the water flow when an accessory (e.g. a spray gun) is disconnected, so avoiding the need to return to the tap to turn the water off when you are switching between accessories and wasting less water when changing equipment. With soft touch for added grip and comfort. 1 x Soft Touch Hose End Connector. Guaranteed secure, up to 10 bar, thanks to a triple locking system. All the internal parts are made from ultra tough engineering plastic, for a long leak free life. With a soft touch for added grip and comfort. 1 x Threaded Tap Connector 3/4in BSP. Suitable for use with 95% of all outdoor taps. Includes a 1/2in adaptor for older taps. The connector securely attaches to the outdoor tap, and converts it to the Hozelock quick connect system.

See full description
Specifications for 3-in-1 Grab Bag
  • Hose Type
    Flexible

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome