General Purpose Rose Medium Spray

Order Code: ZT4971574S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Fine As Rain General Purpose Rose Medium Spray Brass Face A general purpose large round rose for many watering jobs around the garden. The spout of the rose is flexible and 'stepped internally' so that it will fit most watering cans. It is particularly suitable for larger cans of 2 gallon plus (9 litres plus) capacity. This rose has a 'non-drip' feature which prevents the rose from dripping when the can is standing after use - simply fit the rose on the can spout with the blank area of the brass face pointing down

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for General Purpose Rose Medium Spray
  • Material
    Brass
  • Type
    General Purpose Rose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome