Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Watering Cans
Indoor Watering Can Sage Green - 1L
By Kent & Stowe
Order Code:
ZT4190829S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£13.79
8%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/watering-cans/indoor-watering-can-sage-green-1l/p/ZT4190829S
Add to quotation
View all Watering Cans
Description
1 x Kent Stowe Indoor Watering Can 1 litre in Sage Green.
Tags:
#BulkDiscount
Specifications
Specifications for Indoor Watering Can Sage Green - 1L
Colour
Sage Green
Capacity
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome