Weed Control Fabric 100m x 1.5m 70 g/m2

Order Code: ZT4956137S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Ambassador Weed Control Fabric 100m x 1.5m 70 g/m2 Easy to use cost effective weed suppressant Manufactured from non woven spun bound polypropylene Flexible and strong Allows water and nutrients to penetrate soil Ideal for use under chipped bark, flower beds and borders Suitable for domestic applications 5 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Weed Control Fabric 100m x 1.5m 70 g/m2
  • Width
    1.5m
  • Length
    100m
  • Product Type
    Weed Control Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome