100l Wheelbarrow Puncture Proof Tyres - Galvanised Steel Pan

Order Code: ZT3082331S

£159.99 Inc VAT (20%)


Description

Capacity L: 100.
Colour: Black.
Finish: Galvanised.
Finish: Painted.
Height mm: 580.
Length mm: 1405.
Material: Steel.
Weight kg: 13.
Wheel Diameter mm: 400.
Wheel Type: Puncture proof tyred.
Width mm: 595.Galvanised steel pan. Rigid, fully welded steel, powder coated frame. H580 x W595 x L1405mm. Large 400mm dia. pneumatic or puncture-proof tyred wheel, with PVC centre. Weight 13kg. Large puncture-proof tyred wheel, with PVC centre.

See full description
Specifications for 100l Wheelbarrow Puncture Proof Tyres - Galvanised Steel Pan
  • Material
    Steel
  • Colour
    Black
  • Capacity
    100L
  • Wheel Type
    Puncture proof tyred
  • Width
    595mm
  • Finish
    Painted
  • Weight
    13kg
  • Wheel Diameter
    400mm
  • Height
    580mm
  • Length
    1405mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome