100l Wheelbarrow Puncture Proof Tyres - Plastic Pan

Order Code: ZT3082491S

£159.99 Inc VAT (20%)


Description

Capacity L: 100.
Colour: Blue.
Finish: Galvanised.
Finish: Painted.
Height mm: 640.
Length mm: 1520.
Material: Steel/plastic.
Weight kg: 12.
Wheel Diameter mm: 400.
Wheel Type: Puncture proof tyred.
Width mm: 560.Lightweight, corrosion resistant plastic pan. Rigid, fully welded galvanised steel frame. H x W x L: 580 x 595 x 1405mm. Large puncture-proof tyred wheel, with PVC centre.

See full description
Specifications for 100l Wheelbarrow Puncture Proof Tyres - Plastic Pan
  • Material
    Steel/Plastic
  • Colour
    Blue
  • Capacity
    100L
  • Wheel Type
    Puncture proof tyred
  • Length
    1520mm
  • Weight
    12kg
  • Wheel Diameter
    400mm
  • Height
    640mm
  • Finish
    Painted
  • Width
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome