0
1

1041 Original Green 90L Wheelbarrow with Puncture Free Wheel

Order Code: ZT2422620S

£89.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Ideal for moving heavy loads, this high-performance wheelbarrow features a reliable puncture-free wheel.

Features and Benefits
• Wide tray for enhanced stability
• Heavy-duty construction to suit a wide range of tasks
• Large wheel delivers a comfortable and smooth operation
• Powder coated for corrosion-resistance
• Robust 32mm frame includes a tipping bar for controlled unloading
• 400mm puncture-free wheel provides industrial strength performance and is rated up to 250kg
• Puncture-free wheel design gives the performance of a pneumatic wheel for excellent productivity

Typical Applications
• Construction
• Landscaping
• Councils
• Builders

See full description
Specifications for 1041 Original Green 90L Wheelbarrow with Puncture Free Wheel
  • Colour
    Green
  • Length
    1480mm
  • Wheel Diameter
    400mm
  • Depth
    670mm
  • Wheel Type
    Puncture Proof
  • Height
    580mm
  • Load Capacity
    90L
  • Product Type
    Wheelbarrow
  • MFR Part No.
    1041
  • Product Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome