1041g Heavy Duty Contractors' Wheelbarrow

Order Code: ZT1024425X

£89.99 Inc VAT (20%)


Description

Sturdy steel pan with a hardwearing epoxy coating, front and side ribbings on the tray, counter sunk nuts and bolts, double-shifted edges for safety and rigidity and galvanised tray supports. It is ideal for all the jobs on-site. A 4-ply 400mm diameter pneumatic tyre improves handling when fully loaded. The tipping bar helps take the strain when emptying.

Dimensions: 1420 x 670 x 580mm.
Weight capacity: 200kg.
Tray thickness: 0.9mm.

See full description
Specifications for 1041g Heavy Duty Contractors' Wheelbarrow
  • Length
    1500mm
  • Product Dimensions
    Height 580mm
    Width 670mm
    Length 1500mm
  • Product Type
    Wheelbarrow
  • Lifting Capacity/Maximum Load
    200kg
  • MFR Part No.
    3155030090006
  • Additional Features
    Pneumatic Wheel
  • Weight Each
    14kg
  • Width
    670mm
  • Finish/Colour
    Green
  • Height
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome