Agricultural Wheelbarrow Capacity 160 L 4-ply Pneumatic Tyres

Order Code: ZT3380046S

£529.99 Inc VAT (20%)


Description

Agricultural wheelbarrow capacity 160 l 4-ply pneumatic tyres. Supplied = assembled. Capacity = 160 l. Material = aluminium. Colour = silver. Wheel type = 4-ply pneumatic tyres. Wheel bearing = ball bearing. Max. load = 200 kg. Height = 800 mm. Length = 1600 mm. Width = 680 mm. Wheel diameter = 400 mm. Weight = 23 kg. Product type = wheelbarrows. Extremely lightweight and robust frame. Rust-free. Ergonomic handling. The Matador agricultural wheelbarrow made of aluminium with a frame made of oval tubing and a robust 160 l container is characterised by ergonomic features such as a higher handle position which makes lifting moving and parking the wheelbarrow so much easier. The sturdy and lightweight frame with a round bar is used to reinforce the front edge of the container. It is equipped either more puncture proof tyres made of foamed polyurethane (heat and water resistant) that exhibit the same performance as ordinary pneumatic tyres or with 4-ply pneumatic tyres (heat and water resistant) and is rounded off by sturdy steel rims with ball bearings sealed on both sides. The natural rubber handles with a hand guard which are shaped to fit the hand give the Matador agricultural wheelbarrow an ergonomic finishing touch and provide protection from injuries. The aluminium agricultural wheelbarrow is delivered fully assembled.

See full description
Specifications for Agricultural Wheelbarrow Capacity 160 L 4-ply Pneumatic Tyres
  • Product Type
    Wheelbarrows
  • Wheel Type
    4-ply Pneumatic Tyres
  • Material
    Aluminium
  • Colour
    Silver
  • Wheel Diameter
    400mm
  • Weight
    23kg
  • Height
    800mm
  • Width
    680mm
  • Length
    1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome