Brick And Tile Wheel Barrow, 1 Wheel, Puncture Proof, Extra Wide Tyres

Order Code: ZT2681418S

£649.99 Inc VAT (20%)


Description

Brick and tile wheel barrow, 1 wheel, puncture proof, extra wide tyres. Supplied = assembled. Material = steel, powder coated. Colour = grey. Truck model = for up to 60 bricks. Wheel type = puncture proof, extra wide tyres. Wheel bearing = ball bearing. Max. load = 250 kg. Weight = 17.8 kg. Product type = wheelbarrows. Transport heavy items with ease. The practical brick and tile wheel barrow made of an extra strong and durable permanently welded steel construction.

See full description
Specifications for Brick And Tile Wheel Barrow, 1 Wheel, Puncture Proof, Extra Wide Tyres
  • Material
    Steel, Powder Coated
  • Product Type
    Wheelbarrows
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Colour
    Grey
  • Wheel Bearing
    Ball Bearing
  • Truck Model
    for Up To 60 Bricks
  • Weight
    17.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome