Brick And Tile Wheel Barrow, 1 Wheel, Puncture Proof Tyres

Order Code: ZT2681338S

£569.99 Inc VAT (20%)


Description

Brick and tile wheel barrow, 1 wheel, puncture proof tyres. Supplied = assembled. Material = steel, powder coated. Colour = grey. Truck model = for up to 60 bricks. Wheel type = puncture-proof tyres. Wheel bearing = ball bearing. Max. load = 250 kg. Weight = 17.8 kg. Product type = wheelbarrows. Transport heavy items with ease. The practical brick and tile wheel barrow made of an extra strong and durable permanently welded steel construction.

See full description
Specifications for Brick And Tile Wheel Barrow, 1 Wheel, Puncture Proof Tyres
  • Material
    Steel, Powder Coated
  • Product Type
    Wheelbarrows
  • Colour
    Grey
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Wheel Type
    Puncture-Proof Tyres
  • Wheel Bearing
    Ball Bearing
  • Truck Model
    for Up To 60 Bricks
  • Weight
    17.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome