Brick And Tile Wheel Barrow, 2 Wheels, Puncture Proof Tyres

Order Code: ZT2681391S

£799.99 Inc VAT (20%)


Description

Brick and tile wheel barrow, 2 wheels, puncture proof tyres. Supplied = assembled. Material = steel, powder coated. Colour = grey. Truck model = for up to 60 bricks. Wheel type = puncture-proof tyres. Wheel bearing = ball bearing. Max. load = 250 kg. Weight = 20.8 kg. Product type = wheelbarrows. Transport heavy items with ease. The practical brick and tile wheel barrow made of an extra strong and durable permanently welded steel construction.

See full description
Specifications for Brick And Tile Wheel Barrow, 2 Wheels, Puncture Proof Tyres
  • Material
    Steel, Powder Coated
  • Product Type
    Wheelbarrows
  • Supplied
    Assembled
  • Colour
    Grey
  • Wheel Type
    Puncture-Proof Tyres
  • Load Capacity
    250kg
  • Wheel Bearing
    Ball Bearing
  • Weight
    20.8kg
  • Truck Model
    for Up To 60 Bricks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome