Brick And Tile Wheelbarrow, For 60 Tiles, Powder Coated Grey

Order Code: ZT2716222S

£419.99 Inc VAT (20%)


Description

Brick and tile wheelbarrow, for 60 tiles, powder coated grey. Supplied = assembled. Material = steel, powder coated. Colour = grey. Truck model = for up to 60 bricks. Wheel type = puncture-proof tyres. Wheel bearing = ball bearing. Weight = 18.4 kg. Product type = wheelbarrows. Ergonomic handles. Environmentally friendly and hardwearing powder coating.

See full description
Specifications for Brick And Tile Wheelbarrow, For 60 Tiles, Powder Coated Grey
  • Wheel Type
    Puncture-Proof Tyres
  • Colour
    Grey
  • Supplied
    Assembled
  • Product Type
    Wheelbarrows
  • Wheel Bearing
    Ball Bearing
  • Material
    Steel Powder Coated
  • Weight
    18.4kg
  • Truck Model
    for Up To 60 Bricks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome