Builder's Wheel Barrow Capacity 100 L Hot Dip Galvanised

Order Code: ZT3613737S

£619.99 Inc VAT (20%)


Description

Builder's wheel barrow, capacity 100 l, hot dip galvanised. Supplied = assembled. Capacity = 100 l. Material = hot dip galvanised. Wheel type = pneumatic tyres. Max. load = 300 kg. Height = 660 mm. Length = 1450 mm. Width = 630 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 23 kg. Product type = wheelbarrows. Professional model with sturdy tube cross sections and robust tipping bars for real benefits in everyday use. Changing the wheel position allows the centre of gravity to be individually adjusted on some models. Ball bearing or roller bearing mounted pneumatic rubber wheels with reinforced profile guarantee smooth running. Capacity 100 litres, ideal for construction applications: Completely hot dip galvanised, multiple reinforcements and welds, rounded front edge. Solid rubber wheels available on request.

See full description
Specifications for Builder's Wheel Barrow Capacity 100 L Hot Dip Galvanised
  • Wheel Type
    Pneumatic Tyres
  • Material
    Hot Dip Galvanised
  • Product Type
    Wheelbarrows
  • Length
    1450mm
  • Wheel Diameter
    400mm
  • Wheel Width
    100mm
  • Width
    630mm
  • Weight
    23kg
  • Height
    660mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome