Builder's Wheel Barrow, Capacity 70 L, Zinc Plated Tray

Order Code: ZT2728959S

£329.99 Inc VAT (20%)


Description

Builder's wheel barrow, capacity 70 l, zinc plated tray. Supplied = assembled. Capacity = 75 l. Material = tubular steel, zinc plated. Wheel type = pneumatic tyres. Max. load = 150 kg. Height = 640 mm. Length = 1420 mm. Width = 590 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 13.5 kg. Product type = wheelbarrows. Wheel barrows with metal body. Professional model with sturdy tube cross sections and robust tipping bars for real benefits in everyday use. Changing the wheel position allows the centre of gravity to be individually adjusted on some models. Ball bearing or roller bearing mounted pneumatic rubber wheels with reinforced profile guarantee smooth running. Capacity 70 litres, lightweight, sturdy builder's wheel barrow, deep body and tubular steel frame zinc plated, reinforced feet, tray supports. Solid rubber wheels available on request.

See full description
Specifications for Builder's Wheel Barrow, Capacity 70 L, Zinc Plated Tray
  • Wheel Type
    Pneumatic Tyres
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Product Type
    Wheelbarrows
  • Capacity
    75L
  • Material
    Tubular Steel, Zinc Plated
  • Weight
    13.5kg
  • Wheel Width
    100mm
  • Width
    590mm
  • Height
    640mm
  • Length
    1420mm
  • Wheel Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome