Children's Wheel Barrow, 16 Litre Steel Tray, 4-ply Pneumatic Tyres

Order Code: ZT2681503S

£183.99 Inc VAT (20%)


Description

Children's wheel barrow, 16 litre steel tray, 4-ply pneumatic tyres. Supplied = assembled. Capacity = 16 l. Material = steel, powder coated. Wheel type = 4-ply pneumatic tyres. Wheel bearing = roller bearing. Weight = 6.5 kg. Product type = wheelbarrows. Compact. Highly manoeuvrable. Stable. Children's wheel barrow with pneumatic tyres and a plastic rim.

See full description
Specifications for Children's Wheel Barrow, 16 Litre Steel Tray, 4-ply Pneumatic Tyres
  • Capacity
    16L
  • Material
    Steel, Powder Coated
  • Product Type
    Wheelbarrows
  • Supplied
    Assembled
  • Wheel Type
    4-ply Pneumatic Tyres
  • Wheel Bearing
    Roller Bearing
  • Weight
    6.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome