Construction Site Wheel Barrow, EASY RIDER, 4-ply Pneumatic Tyres

Order Code: ZT2687048S

£419.99 Inc VAT (20%)


Description

Construction site wheel barrow, EASY RIDER, 4-ply pneumatic tyres. Supplied = assembled. Capacity = 80 l. Material = steel, powder coated. Colour = grey. Wheel type = 4-ply pneumatic tyres. Wheel bearing = ball bearing. Max. load = 250 kg. Weight = 16.8 kg. Product type = wheelbarrows. Highly versatile. Practical. Move heavy objects easily. Durable steel tray.

See full description
Specifications for Construction Site Wheel Barrow, EASY RIDER, 4-ply Pneumatic Tyres
  • Material
    Steel, Powder Coated
  • Capacity
    80L
  • Product Type
    Wheelbarrows
  • Supplied
    Assembled
  • Wheel Type
    4-ply Pneumatic Tyres
  • Colour
    Grey
  • Load Capacity
    250kg
  • Wheel Bearing
    Ball Bearing
  • Weight
    16.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome