Construction Site Wheel Barrow, EASY RIDER, Puncture Proof, Extra Wide Tyres

Order Code: ZT2687149S

£599.99 Inc VAT (20%)


Description

Construction site wheel barrow, EASY RIDER, puncture proof, extra wide tyres. Supplied = assembled. Capacity = 80 l. Material = steel, powder coated. Colour = grey. Wheel type = puncture proof, extra wide tyres. Wheel bearing = ball bearing. Max. load = 150 kg. Weight = 18.6 kg. Product type = wheelbarrows. Highly versatile. Practical. Move heavy objects easily. Durable steel tray.

See full description
Specifications for Construction Site Wheel Barrow, EASY RIDER, Puncture Proof, Extra Wide Tyres
  • Capacity
    80L
  • Material
    Steel, Powder Coated
  • Product Type
    Wheelbarrows
  • Load Capacity
    150kg
  • Colour
    Grey
  • Supplied
    Assembled
  • Wheel Bearing
    Ball Bearing
  • Weight
    18.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome