Construction Site Wheel Barrow, EASY RIDER, Puncture Proof Tyres

Order Code: ZT2687079S

£449.99 Inc VAT (20%)


Description

Construction site wheel barrow, EASY RIDER, puncture proof tyres. Supplied = assembled. Capacity = 80 l. Material = steel, powder coated. Colour = grey. Wheel type = puncture-proof tyres. Wheel bearing = ball bearing. Max. load = 150 kg. Weight = 17.4 kg. Product type = wheelbarrows. Highly versatile. Practical. Move heavy objects easily. Durable steel tray.

See full description
Specifications for Construction Site Wheel Barrow, EASY RIDER, Puncture Proof Tyres
  • Material
    Steel, Powder Coated
  • Capacity
    80L
  • Product Type
    Wheelbarrows
  • Wheel Type
    Puncture-Proof Tyres
  • Supplied
    Assembled
  • Colour
    Grey
  • Load Capacity
    150kg
  • Wheel Bearing
    Ball Bearing
  • Weight
    17.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome