Entry-level Wheelbarrow with A Frame Made of Oval Tubing 4-ply Pneumatic Tyres

Order Code: ZT3380029S

£329.99 Inc VAT (20%)


Description

Entry-level wheelbarrow with a frame made of oval tubing 4-ply pneumatic tyres. Supplied = assembled. Capacity = 80 l. Material = steel. Colour = grey. Wheel type = 4-ply pneumatic tyres. Wheel bearing = ball bearing. Max. load = 200 kg. Height = 620 mm. Length = 1460 mm. Width = 580 mm. Wheel diameter = 400 mm. Weight = 13.6 kg. Product type = wheelbarrows. Robust frame with front strut. Ergonomic frame made of oval tubing. The Matador entry-level wheelbarrow with a frame made of oval tubing and a robust 80 l steel container with 1 mm sheet thickness comes with additional reinforcement from a tubular steel strut at the front. The sturdy steel rim with ball bearings sealed on both sides is fitted with either a heat and water-resistant 4-ply pneumatic tyre or a puncture proof and equally heat and water-resistant tyre made of foamed polyurethane. The natural rubber handles which are shaped to fit the hand give the Matador entry wheelbarrow an ergonomic finishing touch. The frame and trough are painted in a grey hardwearing powder coating and aspects related to sustainability have been given priority (no solvents less harmful to the environment) The entry-level wheelbarrow is delivered fully assembled.

See full description
Specifications for Entry-level Wheelbarrow with A Frame Made of Oval Tubing 4-ply Pneumatic Tyres
  • Colour
    Grey
  • Product Type
    Wheelbarrow
  • Wheel Type
    4-ply Pneumatic Tyres
  • Height
    620mm
  • Frame Material
    Steel
  • Width
    580mm
  • Length
    1460mm
  • Wheel Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome